Shop All Pin & Sleeve Receptacles
Meltric
31-68177-K07 INLET
Mfr # 31-68177-K07
Zoro # G401757326
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-68177-K07
- Zoro # G401757326
- UPC # 784474620345
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
IP Rating | IP54 |
Load Break Amp Rating | 100A |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Keying Position | 17 |
Number of Notch Positions | 24 |
Color Code | Orange |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 3P+N+G |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- Meltric Pin & Sleeve Receptacles