Shop All Pin & Sleeve Receptacles
Meltric
31-68176-K07 INLET
Mfr # 31-68176-K07
Zoro # G501757325
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-68176-K07
- Zoro # G501757325
- UPC # 784474613088
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 24 |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Keying Position | 17 |
IP Rating | IP54 |
Terminal Type | Screw terminal |
Color Code | Orange |
Impact Rating | IK08 |
Load Break Amp Rating | 100A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 2P+N+G |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 2P+N+G 100A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30537)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Meltric Pin & Sleeve Devices