Shop All Pin & Sleeve Receptacles
Meltric
31-68175-K07 INLET
Mfr # 31-68175-K07
Zoro # G501757493
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-68175-K07
- Zoro # G501757493
- UPC # 784474051668
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Number of Notch Positions | 24 |
Keying Position | 17 |
Contact Configuration | 1P+N+G |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK08 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Color Code | Orange |
Load Break Amp Rating | 100A |
Terminal Type | Screw terminal |
IP Rating | IP54 |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 1P+N+G 100A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 20A, 3 Pole, 240V AC (THQB32020)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCD)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWW)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-38143 INLET (63-38143)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- Meltric Pin & Sleeve Receptacles