Shop All Pin & Sleeve Receptacles
Meltric
31-68173-K07-972 INLET
Mfr # 31-68173-K07-972
Zoro # G101757237
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-68173-K07-972
- Zoro # G101757237
- UPC # 784474654647
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHQRWW)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- Meltric Pin & Sleeve Receptacles