Shop All Pin & Sleeve Receptacles
Meltric
31-68173-K07-263 INLET
Mfr # 31-68173-K07-263
Zoro # G501756175
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-68173-K07-263
- Zoro # G501756175
- UPC # 784474014571
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 70A, 250V AC, Non-Indicating (NON-70)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3 In x 25 ft, Gray (6209-22-00)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Receptacles