Shop All Pin & Sleeve Receptacles
Meltric
31-68172-K07 INLET
Mfr # 31-68172-K07
Zoro # G201757656
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-68172-K07
- Zoro # G201757656
- UPC # 784474612920
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Color Code | Orange |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating | 100A |
IP Rating | IP54 |
Contact Configuration | 2P+G |
Number of Notch Positions | 24 |
Keying Position | 17 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 10' Length - Black (BSSCE1.00-10)
- IGUS Mounting Brkt, Med, OW2.13In / 54mm (2030-12PZB)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 1A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-1)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- Meltric Pin & Sleeve Receptacles