Shop All Pin & Sleeve Receptacles
Meltric
31-64243-K04-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-64243-K04-NC
Zoro # G401758040
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64243-K04-NC
- Zoro # G401758040
- UPC # 784474623872
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB6 |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Aux. Outputs | NO AUX |
Keying Position | 24 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Color Code | Red |
Hz | 60 Hz |
Contact Configuration | 3P+G |
IP Rating | IP66/67 |
Number of Notch Positions | 24 |
Load Break Amp Rating | 100A |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19BN0C5E020)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 1000' Length, 0.0403" Diameter, Natural (18BCW1000)
- SIEMENS Link Module For S0 Frame, AC (3RA29211AA00)
- HUBBELL Plug, Closure, Black (HBL6019)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-18073 INLET (63-18073)
- Meltric Pin & Sleeve Devices