Shop All Pin & Sleeve Receptacles
Meltric
31-64243-K04-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 31-64243-K04-972-843
Zoro # G801756233
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64243-K04-972-843
- Zoro # G801756233
- UPC # 784474025508
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- Meltric Pin & Sleeve Devices