Shop All Pin & Sleeve Receptacles
Meltric
31-64243-K04-375 RECEPTACLE MUSHROOM PAWL
Mfr # 31-64243-K04-375
Zoro # G601759359
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-64243-K04-375
- Zoro # G601759359
- UPC # 784474630191
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
IP Rating | IP66/67 |
Color Code | Red |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Notch Positions | 24 |
Load Break Amp Rating | 100A |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Keying Position | 24 |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1412)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTCE009B10E)
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- Meltric Pin & Sleeve Devices