Shop All Pin & Sleeve Receptacles
Meltric
31-64237-K16-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 31-64237-K16-843-NC
Zoro # G401757999
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-64237-K16-843-NC
- Zoro # G401757999
- UPC # 784474055086
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 120/208V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB6 |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 3P+N+G |
IP Rating | IP66/67 |
Color Code | Blue |
Load Break Amp Rating | 100A |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Keying Position | 23 |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 120/208 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- NITE IZE 32" L Gear Tie OR PK 2 (GT32-31-2R3)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Meltric Pin & Sleeve Devices