Shop All Pin & Sleeve Receptacles
Meltric
31-64233-K16 RECEPTACLE
Mfr # 31-64233-K16
Zoro # G401757302
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64233-K16
- Zoro # G401757302
- UPC # 784474612340
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 208V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Contact Configuration | 3P+G |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Color Code | Blue |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 23 |
Number of Notch Positions | 24 |
IP Rating | IP55 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 100A |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-01.00-S-C2 (DD51)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AA40-0AA0)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4, 40kA (SDSA3650)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- Meltric Pin & Sleeve Receptacles