Shop All Pin & Sleeve Receptacles
Meltric
31-64232-K16 RECEPTACLE
Mfr # 31-64232-K16
Zoro # G501757257
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64232-K16
- Zoro # G501757257
- UPC # 784474624763
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 208V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Keying Position | 23 |
Contact Configuration | 2P+G |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Load Break Amp Rating | 100A |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Color Code | Blue |
IP Rating | IP55 |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-98167 INLET (63-98167)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Receptacles