Shop All Pin & Sleeve Receptacles
Meltric
31-64232-K16-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-64232-K16-NC
Zoro # G501759336
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-64232-K16-NC
- Zoro # G501759336
- UPC # 784474076395
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 208V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 100A |
Color Code | Blue |
Impact Rating | IK08 |
Keying Position | 23 |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Number of Notch Positions | 24 |
Contact Configuration | 2P+G |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 208 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in., FM7 (APP970IGSA)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30218)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 70A, 600V AC (OTS70)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- Meltric Pin & Sleeve Receptacles