Shop All Pin & Sleeve Receptacles
Meltric
31-64183-K14 RECEPTACLE
Mfr # 31-64183-K14
Zoro # G801756899
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64183-K14
- Zoro # G801756899
- UPC # 784474617710
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
IP Rating | IP55 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
Color Code | Black |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Impact Rating | IK08 |
Keying Position | 18 |
Number of Notch Positions | 24 |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating | 100A |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL142625)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (FRS-R-110)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-98143 INLET (63-98143)
- HUBBELL Back Box, 60A, 1-1/2" Hub, Feed Through (VRC56)
- Meltric Pin & Sleeve Receptacles