Shop All Pin & Sleeve Receptacles
Meltric
31-64183-K14-843 RECEPTACLE PADLOCK PAWL
Mfr # 31-64183-K14-843
Zoro # G101758630
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-64183-K14-843
- Zoro # G101758630
- UPC # 784474658508
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Load Break Amp Rating | 100A |
Contact Configuration | 3P+G |
Keying Position | 18 |
Wire Temperature Rating | 60 Degrees C |
Color Code | Black |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Impact Rating | IK08 |
Number of Notch Positions | 24 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Number of Aux. Outputs | NO AUX |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- DECORA WALLPLATE SCREWS 5/16""WH (88400-PRT)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3683)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Devices