Shop All Pin & Sleeve Receptacles
Meltric
31-64182-K14-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 31-64182-K14-270
Zoro # G101759156
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64182-K14-270
- Zoro # G101759156
- UPC # 784474084727
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating | 100A |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 24 |
Keying Position | 18 |
Contact Configuration | 2P+G |
Terminal Type | Screw terminal |
Color Code | Black |
IP Rating | IP55 |
Hz | 60 Hz |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 600 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNGR)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Devices