Shop All Pin & Sleeve Receptacles
Meltric
31-64182-K14-263 RECEPTACLE
Mfr # 31-64182-K14-263
Zoro # G401757814
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64182-K14-263
- Zoro # G401757814
- UPC # 784474029933
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG to 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682, UL508 |
NEMA Rating | 4X |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Color Code | Black |
Contact Configuration | 2P+G |
Keying Position | 18 |
Terminal Connection | Prewired |
Impact Rating | IK08 |
Auxiliary Contact Voltage Rating | 600VAC |
Auxiliary Contact Rating | 0.6A |
Number of Aux. Outputs | +3 AUX |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 600 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- FAITH White Double Light Switch 2 Single-Pole Wall Light Switches 15-Amp Duplex Toggle Switch, 2PK (SSK5-WH-02)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 40A, 300V AC, Non-Indicating (A3T40)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 100ft- Black (BS-XO-050-BK-100)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-38143 INLET (63-38143)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Meltric Pin & Sleeve Devices