Shop All Pin & Sleeve Receptacles
Meltric
31-64176-K07-843 RECEPTACLE PADLOCK PAWL
Mfr # 31-64176-K07-843
Zoro # G701759006
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64176-K07-843
- Zoro # G701759006
- UPC # 784474632416
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Keying Position | 17 |
Terminal Type | Screw terminal |
Load Break Amp Rating | 100A |
Impact Rating | IK08 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 2P+N+G |
Number of Notch Positions | 24 |
Wire Temperature Rating | 60 Degrees C |
Color Code | Orange |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+N+G 100A 125/250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPJ-45SP)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- HONEYWELL Q340A1066 30Mv Thermocouple (Q340A1066)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-38072 INLET (63-38072)
- Meltric Pin & Sleeve Receptacles