Shop All Pin & Sleeve Receptacles
Meltric
31-64176-K07-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 31-64176-K07-375-843
Zoro # G401759900
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64176-K07-375-843
- Zoro # G401759900
- UPC # 784474020107
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Contact Configuration | 2P+N+G |
Load Break Amp Rating | 100A |
Keying Position | 17 |
Number of Aux. Outputs | NO AUX |
Operating Temp. Range | -40C to 60C |
IP Rating | IP55 |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Color Code | Orange |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+N+G 100A 125/250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (Y-12-600-BK)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- KEYENCE Dedicated Unit 24VDC Ethernet and Communication Module (N-R2)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- Meltric Pin & Sleeve Devices