Shop All Pin & Sleeve Receptacles
Meltric
31-64175-K07 RECEPTACLE
Mfr # 31-64175-K07
Zoro # G401757449
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64175-K07
- Zoro # G401757449
- UPC # 784474051651
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 125V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 100A |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Keying Position | 17 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 1P+N+G |
Hz | 60 Hz |
IP Rating | IP55 |
Color Code | Orange |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 1P+N+G 100A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW (5916G15)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Meltric Pin & Sleeve Receptacles