Shop All Pin & Sleeve Receptacles
Meltric
31-64173-K07 RECEPTACLE
Mfr # 31-64173-K07
Zoro # G201756819
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64173-K07
- Zoro # G201756819
- UPC # 784474617505
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Number of Notch Positions | 24 |
IP Rating | IP55 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 100A |
Color Code | Orange |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Keying Position | 17 |
Contact Configuration | 3P+G |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- Meltric Pin & Sleeve Receptacles