Shop All Pin & Sleeve Receptacles
Meltric
31-64173-K07-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-64173-K07-NC
Zoro # G501759381
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-64173-K07-NC
- Zoro # G501759381
- UPC # 784474678285
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Impact Rating | IK08 |
Number of Notch Positions | 24 |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Keying Position | 17 |
Number of Aux. Outputs | NO AUX |
IP Rating | IP66/67 |
Load Break Amp Rating | 100A |
Contact Configuration | 3P+G |
Hz | 60 Hz |
Color Code | Orange |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A50)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- MURR ELEKTRONIK MOSA M12 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-12611-0000000)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- Meltric Pin & Sleeve Devices