Shop All Pin & Sleeve Receptacles
Meltric
31-64173-K07-972 RECEPTACLE
Mfr # 31-64173-K07-972
Zoro # G201756666
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64173-K07-972
- Zoro # G201756666
- UPC # 784474667722
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-24D)
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-98143 INLET (63-98143)
- Meltric Pin & Sleeve Receptacles