Shop All Pin & Sleeve Receptacles
Meltric
31-64172-K07 RECEPTACLE
Mfr # 31-64172-K07
Zoro # G101756902
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-64172-K07
- Zoro # G101756902
- UPC # 784474612913
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
IP Rating | IP55 |
Number of Notch Positions | 24 |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating | 100A |
Keying Position | 17 |
Contact Configuration | 2P+G |
Impact Rating | IK08 |
Color Code | Orange |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANO1080C)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-B8002 INLET (63-B8002)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- Meltric Pin & Sleeve Receptacles