Shop All Pin & Sleeve Receptacles
Meltric
31-64172-K07-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-64172-K07-NC
Zoro # G201759971
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-64172-K07-NC
- Zoro # G201759971
- UPC # 784474069632
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB6 |
Color Code | Orange |
Contact Configuration | 2P+G |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Notch Positions | 24 |
IP Rating | IP66/67 |
Keying Position | 17 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating | 100A |
Impact Rating | IK08 |
Hz | 60 Hz |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Meltric Pin & Sleeve Devices