Shop All Pin & Sleeve Receptacles
Meltric
31-38961 INLET
Mfr # 31-38961
Zoro # G401755469
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-38961
- Zoro # G401755469
- UPC # 784474594387
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Hz | 60 Hz |
Color Code | Blue |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Impact Rating | IK08 |
Keying Position | 1 |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 6P+G |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 5 |
Description
DR7c INLET POLY BLUE SIZE 3 IP 54/55 6P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- OMRON Proximity Sensor, Inductive, 8mm, NO (E2E-X2D1N)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- Meltric Pin & Sleeve Devices