Shop All Pin & Sleeve Receptacles
Meltric
31-38961-172 INLET
Mfr # 31-38961-172
Zoro # G201755577
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38961-172
- Zoro # G201755577
- UPC # 784474589796
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Number of Aux. Outputs | +2 AUX |
Terminal Connection | Screw |
Impact Rating | IK08 |
Hz | 60 Hz |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Number of Notch Positions | 5 |
Auxiliary Contact Rating | 5A |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Color Code | Blue |
Auxiliary Contact Voltage Rating | 400VAC |
Contact Configuration | 6P+G |
Keying Position | 1 |
Description
DR7c INLET POLY BLUE SIZE 3 IP 54/55 6P+G 50A 600 VAC/130 VDC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- WHITE-RODGERS 586-314111 Solenoid, Spdt, 24 (586-314111)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52M)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Meltric Pin & Sleeve Receptacles