Shop All Pin & Sleeve Receptacles
Meltric
31-38960 INLET
Mfr # 31-38960
Zoro # G801755281
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- IP Rating IP54/55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38960
- Zoro # G801755281
- UPC # 784474048729
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Keying Position | 9 |
Impact Rating | IK08 |
Contact Configuration | 6P |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Number of Aux. Outputs | NO AUX |
Description
DR7c INLET POLY BLUE SIZE 4 IP 54/55 6P 50A 50 V NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 400A, 250V AC, Non-Indicating (LPN-RK-400SP)
- LEGRAND 1P 15A 120277VAc, TM870W (TM870W)
- ELECTRIDUCT Electriduct Rubber Threshold Ramp (CR-RPS-THR-2.5)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- Meltric Pin & Sleeve Receptacles