Shop All Pin & Sleeve Receptacles
Meltric
31-38951 INLET
Mfr # 31-38951
Zoro # G601755450
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38951
- Zoro # G601755450
- UPC # 784474644785
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Keying Position | 1 |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 5P+G |
IP Rating | IP54/55 |
Color Code | Blue |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Description
DR7c INLET POLY BLUE SIZE 3 IP 54/55 5P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXX)
- ZORO SELECT Channel Rigid Pipe Strap, 4In, Silver, PK10 (V110 4EG)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-100-R)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-38075 INLET (63-38075)
- Meltric Pin & Sleeve Devices