Shop All Pin & Sleeve Receptacles
Meltric
31-38950 INLET
Mfr # 31-38950
Zoro # G601755504
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Keying Position 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-38950
- Zoro # G601755504
- UPC # 784474049351
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Keying Position | 9 |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
IP Rating | IP54/55 |
Contact Configuration | 5P |
Color Code | Blue |
Impact Rating | IK08 |
Description
DR7c INLET POLY BLUE SIZE 4 IP 54/55 5P 50A 50 V NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Solar Shield Top, fits 600x200mm, Gray, Aluminum (ESSH6020)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- W BOX 6OUTLET SURGEPROTCT 241J (0E-6SURGE2P)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-38075 INLET (63-38075)
- Meltric Pin & Sleeve Devices