Shop All Pin & Sleeve Receptacles
Meltric
31-38931-172 INLET
Mfr # 31-38931-172
Zoro # G501755369
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38931-172
- Zoro # G501755369
- UPC # 784474675956
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Keying Position | 1 |
Number of Notch Positions | 5 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Auxiliary Contact Voltage Rating | 400VAC |
Auxiliary Contact Rating | 5A |
IP Rating | IP54/55 |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
Number of Aux. Outputs | +2 AUX |
Color Code | Blue |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Terminal Connection | Screw |
Impact Rating | IK08 |
Description
DR7c INLET POLY BLUE SIZE 3 IP 54/55 3P+G 50A 600 VAC/130 VDC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- SQUARE D Panelboard Encl/Box Type 3R/12 38H 20W (MH38WP)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Dark Oak (FC9552)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-38043 INLET (33-38043)
- HUBBELL Angle Adapter Box (AA2030PS)
- Meltric Pin & Sleeve Devices