Shop All Pin & Sleeve Receptacles
Meltric
31-38247-K04-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-38247-K04-4X
Zoro # G501759862
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-38247-K04-4X
- Zoro # G501759862
- UPC # 784474665544
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 4X 3P+N+G 50A 277/480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SCG3V08H30)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- Meltric Pin & Sleeve Devices