Shop All Pin & Sleeve Receptacles
Meltric
31-38243-K04-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 31-38243-K04-A155
Zoro # G101757763
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38243-K04-A155
- Zoro # G101757763
- UPC # 784474054614
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 480 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 70A, 3 Pole, 480V AC (HED43B070)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont CurRly (4B-53)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- Meltric Pin & Sleeve Devices