Shop All Pin & Sleeve Receptacles
Meltric
31-38243-K04-973 INLET
Mfr # 31-38243-K04-973
Zoro # G201759230
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38243-K04-973
- Zoro # G201759230
- UPC # 784474675697
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 480 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 400A, 250V AC, Non-Indicating (FLNR400)
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- HUBBELL Angle Adapter Box (AA2030PS)
- Meltric Pin & Sleeve Receptacles