Shop All Pin & Sleeve Receptacles
Meltric
31-38243-K04-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-38243-K04-4X
Zoro # G401757500
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38243-K04-4X
- Zoro # G401757500
- UPC # 784474644587
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 4X 3P+G 50A 480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806G)
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- Meltric Pin & Sleeve Devices