Shop All Pin & Sleeve Receptacles
Meltric
31-38242-K04-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-38242-K04-4X
Zoro # G701756227
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38242-K04-4X
- Zoro # G701756227
- UPC # 784474041911
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Contact Configuration | 2P+G |
Color Code | Red |
Hz | 60 Hz |
IP Rating | IP66/67 |
Number of Aux. Outputs | NO AUX |
Keying Position | 24 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 75A |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 4X 2P+G 50A 480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 2A, 250V AC, 5 PK (67238)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- OMRON GP RELAY (LY2-0-AC110/120)
- GARDNER BENDER WireGard 18-10 Ga. Copper Wire Wire Connectors Yellow 200 pk (16-004N)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 37-68072 INLET (37-68072)
- Meltric Pin & Sleeve Receptacles