Shop All Pin & Sleeve Receptacles
Meltric
31-38235-K16 INLET
Mfr # 31-38235-K16
Zoro # G401760135
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38235-K16
- Zoro # G401760135
- UPC # 784474061285
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 1P+N+G 50A 120 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG2182WA)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- Meltric Pin & Sleeve Devices