Shop All Pin & Sleeve Receptacles
Meltric
31-38235-K16-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 31-38235-K16-4X
Zoro # G401760128
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-38235-K16-4X
- Zoro # G401760128
- UPC # 784474065986
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 1P+N+G 50A 120 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13170H7)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-98047 INLET (33-98047)
- Meltric Pin & Sleeve Receptacles