Shop All Pin & Sleeve Receptacles
Meltric
31-38233-K16-972 INLET
Mfr # 31-38233-K16-972
Zoro # G101760114
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38233-K16-972
- Zoro # G101760114
- UPC # 784474027250
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A01T)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Toggle Switch, Raised (11401)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPJ-4SP)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 37-68163 INLET (37-68163)
- Meltric Pin & Sleeve Devices