Shop All Pin & Sleeve Receptacles
Meltric
31-38232-K16 INLET
Mfr # 31-38232-K16
Zoro # G501757165
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38232-K16
- Zoro # G501757165
- UPC # 784474616348
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 50A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- MACROMATIC Alternating Relay, DPDT, 120VAC, 10A, 8 Pin (ARP120A3R)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (HBL9361)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- Meltric Pin & Sleeve Receptacles