Shop All Pin & Sleeve Receptacles
Meltric
31-38187-K14-973 INLET
Mfr # 31-38187-K14-973
Zoro # G201757526
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38187-K14-973
- Zoro # G201757526
- UPC # 784474036863
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 3P+N+G 50A 347/600 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EGZ7)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.500)
- ALLEN BRADLEY 130VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-C-BASX-1-N)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- Meltric Pin & Sleeve Devices