Shop All Pin & Sleeve Receptacles
Meltric
31-38182-K14 INLET
Mfr # 31-38182-K14
Zoro # G501756908
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38182-K14
- Zoro # G501756908
- UPC # 784474004435
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 50A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, Not Rated AC, Actuator Location: Top (D4CC3032)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7685AR04F12RX)
- LEVITON Locking Connector (2363)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-68043 INLET (33-68043)
- Meltric Pin & Sleeve Devices