Shop All Pin & Sleeve Receptacles
Meltric
31-38176-K07 INLET
Mfr # 31-38176-K07
Zoro # G501757387
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38176-K07
- Zoro # G501757387
- UPC # 784474632003
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 2P+N+G 50A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- MERSEN Fuse Holder, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (FEX-81-81)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- Meltric Pin & Sleeve Receptacles