Shop All Pin & Sleeve Receptacles
Meltric
31-38176-K07-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 31-38176-K07-A155
Zoro # G501757578
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38176-K07-A155
- Zoro # G501757578
- UPC # 784474037013
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 2P+N+G |
Hz | 60 Hz |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Terminal Type | Screw terminal |
Color Code | Orange |
Impact Rating | IK08 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
IP Rating | IP54 |
Operating Temp. Range | -40C to 60C |
Keying Position | 17 |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 75A |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 2P+N+G 50A 125/250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (601)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Blue (HS359-S10-BLUE)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Devices