Shop All Pin & Sleeve Receptacles
Meltric
31-38172-K07 INLET
Mfr # 31-38172-K07
Zoro # G101756957
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-38172-K07
- Zoro # G101756957
- UPC # 784474620468
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
Load Break Amp Rating | 50A |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Color Code | Orange |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
IP Rating | IP54/55 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Contact Configuration | 2P+G |
Keying Position | 17 |
Load Break Amp Rating_Abnormal Overload | 75A |
Description
DR50 INLET POLY BLUE SIZE 3 IP 54/55 2P+G 50A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1403-50)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- Meltric Pin & Sleeve Devices