Shop All Pin & Sleeve Receptacles
Meltric
31-34970-173 RECEPTACLE
Mfr # 31-34970-173
Zoro # G101755516
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 50V
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-34970-173
- Zoro # G101755516
- UPC # 784474552646
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 50V |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Auxiliary Contact Rating | 5A |
Contact Configuration | 7P |
Terminal Type | Screw terminal |
Auxiliary Contact Voltage Rating | 400VAC |
Keying Position | 1 |
Number of Aux. Outputs | +3 AUX |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Number of Notch Positions | 5 |
IP Rating | IP54/55 |
Hz | 60 Hz |
Color Code | Blue |
Terminal Connection | Screw |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Description
DR7c RECEPTACLE POLY BLUE SIZE 3 IP 54/55 7P 50A 50 V 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYF8)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- Meltric Pin & Sleeve Devices