Shop All Pin & Sleeve Receptacles
Meltric
31-34961 RECEPTACLE
Mfr # 31-34961
Zoro # G001755371
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34961
- Zoro # G001755371
- UPC # 784474594370
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Impact Rating | IK08 |
IP Rating | IP54/55 |
Contact Configuration | 6P+G |
Number of Notch Positions | 5 |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Color Code | Blue |
Terminal Type | Screw terminal |
Description
DR7c RECEPTACLE POLY BLUE SIZE 3 IP 54/55 6P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 16 A, NEMA 1, 12K, 4X (3LD20641GP530US2)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- GROTE 12-10 AWG Vinyl Pin Terminal (84-2173)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-38163 INLET (63-38163)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- Meltric Pin & Sleeve Devices