Shop All Pin & Sleeve Receptacles
Meltric
31-34961-173 RECEPTACLE
Mfr # 31-34961-173
Zoro # G401755216
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34961-173
- Zoro # G401755216
- UPC # 784474074223
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Contact Configuration | 6P+G |
Hz | 60 Hz |
IP Rating | IP54/55 |
Impact Rating | IK08 |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Number of Notch Positions | 5 |
Auxiliary Contact Voltage Rating | 400VAC |
Auxiliary Contact Rating | 5A |
Color Code | Blue |
Terminal Connection | Screw |
Number of Aux. Outputs | +3 AUX |
Description
DR7c RECEPTACLE POLY BLUE SIZE 3 IP 54/55 6P+G 50A 600 VAC/130 VDC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7314C)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- Meltric Pin & Sleeve Receptacles