Shop All Pin & Sleeve Receptacles
Meltric
31-34961-172-375 RECEPTACLE MUSHROOM PAWL
Mfr # 31-34961-172-375
Zoro # G001755265
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-34961-172-375
- Zoro # G001755265
- UPC # 784474052603
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Hz | 60 Hz |
Impact Rating | IK08 |
Auxiliary Contact Voltage Rating | 400VAC |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Terminal Connection | Screw |
Keying Position | 9 |
Auxiliary Contact Rating | 5A |
IP Rating | IP54/55 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 5 |
Number of Aux. Outputs | +2 AUX |
Contact Configuration | 6P+G |
Terminal Type | Screw terminal |
Color Code | Blue |
Description
DR7c RECEPTACLE POLY BLUE SIZE 3 IP 54/55 6P+G 50A 600 VAC/130 VDC 60 Hz +2 AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 4 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC4)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, 240V AC (7459)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450W)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- Meltric Pin & Sleeve Devices