Shop All Pin & Sleeve Receptacles
Meltric
31-34940 RECEPTACLE
Mfr # 31-34940
Zoro # G201755218
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 50V
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-34940
- Zoro # G201755218
- UPC # 784474677455
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 50V |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Color Code | Blue |
Keying Position | 1 |
Hz | 60 Hz |
IP Rating | IP54/55 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Contact Configuration | 4P |
Number of Notch Positions | 5 |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Description
DR7c RECEPTACLE POLY BLUE SIZE 3 IP 54/55 4P 50A 50 V 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- EATON Rocker Switch Connector, Black (28-5637-2)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 69-98043 INLET (69-98043)
- Meltric Pin & Sleeve Receptacles